Beli glass desiccator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Desiccator Auto Dry (Wadah Pengering)Deskripsi:- Moisture inside the refrigerator is released directly in a gaseous state, so water droplets do not form. - The attached thermo-hygrometer is a low humidity digital (LHI-LPN).atribut:
- Power Supply (V): 100 (AC)/(50/60Hz)
- Dehumidification Method: Electrolytic Discharge of H
- Type: for low humidity
- Achieving humidity (%RH): 25 (depending on usage environment)
- Dehumidification Element Effective Film Area (mm): 30×30
- Humidity Setting Range (%RH): About 25
- Material: Body/Steel plate with melamine baked finish, Front/Glass
- Power Consumption (W): 3
- AS ONE Unit DesiccatorDeskripsi:They can be stacked on top of each other or can be connected sideways, so there is no overturning due to vibration or misalignment due to stacking. The quality is uniform and durable because it is a molded product.atribut:
- Accessories: 2 shelf boards, 1 silica gel dish
- Color: Smoked Brown
- Material (Shelf Board): PS (Polystyrene)
- Body Material: AS (acrylonitrile styrene) resin
- Lid Material: AS (acrylonitrile styrene) resin
- Material: Tome gold: Stainless steel (SUS303)
- Number of Shelves: 4
- Outer Dimension (mm): 250×250×250
- Shelf Plate Interval (mm): 43
- Shelf board load capacity (kg): 5/shelf
- Total Load Capacity (Kg): 15
- DURAN Desiccator Flat Flange (Wadah Pengering)Deskripsi:Vacuum-tight, made from DURAN® borosilicate glass 3.3. To accelerate drying, a vacuum can be applied via the stopcock. Spare parts such as lids, bases, stopcocks and caps can be interchanged (observe DN). Typical applications: drying of moist samples and storage of moisture-sensitive substances.
- AS ONE Auto Dry DesiccatorDeskripsi:Equipped with a solid polymer electrolyte membrane dry unit that continuously removes moisture in the chamber through electrolysis, enabling stable dehumidification. Power consumption is 3 watts (approximately 440 yen/year) due to its energy-saving design, making it economical. Since the dehumidification unit does not have a driving part, it does not generate noise or vibration, and has excellent durability. Moisture inside the cabinet is released directly to the outside in a gaseous state.
- AS ONE Desiccator Pasolina (Wadah Pengering)atribut:
- Accessories: 2 shelf boards, 1 silica gel dish
- External Dimensions (mm): 350×350×400
- Inner Dimension (mm): 340×344.5×387
- Body Material: AS (acrylonitrile ethylene) resin
- Effective Internal Dimensions (Width W X Depth D X Height H) (mm): 340×344.5×387
- Mass (kg): Approx. 6.3 (Including Shelves)
- Outer Dimensions (Width W x Depth D x Height H) (mm): 350×350×400
- Shelf Board Dimensions (mm): 306×332×10
- Shelf Plate Interval (mm): 65 (Up to 5 sheets can be stored)
- Shelf board load capacity (kg): 2
- Total Load Capacity (Kg): 5
Daftar Harga glass desiccator Terbaru October 2026
| NORMAX Desiccator Glassware without Stopcock with Porcelain Plate (Wadah Pengering) | Rp3.099.900 |
| NORMAX Desiccator Porcelain Plate Glassware (Piring Desikator) | Rp1.099.900 |
| NORMAX Desiccator Glassware with Stopcock & Porcelain Plate (Wadah Pengering) | Rp4.699.900 |
| NORMAX Desiccator Glassware without Stopcock & Porcelain Plate (Wadah Pengering) | Rp2.699.900 |
| AS ONE Desiccator Auto Dry (Wadah Pengering) | Rp12.999.900 |
| AS ONE Desikator | Rp5.499.900 |
| NORMAX Desiccator Glass Lid without Stopcock (Tutup Desikator) | Rp2.199.900 |
| NORMAX Desiccator Glassware with Stopcock without Porcelain Plate (Wadah Pengering) | Rp4.099.900 |
| NORMAX Desiccator Glassware with Rotating Sleeve & Porcelain Plate (Wadah Pengering) | Rp5.199.900 |
| AS ONE Unit Desiccator | Rp2.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/8tP102079317-2.jpg)
/P102079539-1.jpg)
/86P102079294-2.jpg)
/P102079324-1.jpg)
/09P102255009-6.jpg)

/P102079522-1.jpg)
/P102079300-1.jpg)
/P102079270-1.jpg)


/3vP103454139-1.jpg)

/eaP102254514-5.jpg)
/h9P102079621-2.jpg)

/qvP102254967-2.jpg)
/mgP103495808-1.jpg)
/P102078907-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)